75W 230V 0.7A 1/40 hp 135 gph Condensate Pump with Safety Switch
This product has been replaced by
Manufacturer Part #PSCPV320WS230
75W 230V 0.7A 1/40 hp 135 gph Condensate Pump with Safety Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic Snap-action switch
- Removable 3/8" (9.5mm) barbed check valve
- Half gallon
- ABS tank, motor cover, and volute with stainless steel shaft
- Thermal overload protection
- Safety switch
- Rated for water temperature up to 140° F
- Reversible tank cover with 3 inlet drain holes for flexible installation
- UL Listed
Specifications
- AMP:
- 0.7
- ANSI:
- ANSI 61
- BTU:
- 1704000
- Capacity:
- 0.45 gal
- Decibel Rating (dB):
- 44 dB
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 135 gph
- Height:
- 5-9/32 in
- Horsepower:
- 1/40 hp
- Length:
- 11-7/32 in
- Lift Capacity:
- 20 ton (short)
- MBH:
- 1704
- Maximum Feet of Head:
- 17
- Origin:
- Global
- Power Source:
- Electric
- Pump Mounting:
- Wall Mount
- Temperature Range:
- Up to 140 Deg F
- Tonnage:
- 142 Tons
- UL Listed:
- Yes
- Volts:
- 230V
- Watts:
- 75 W
- Weight:
- 4.1 lb
- Width:
- 5-21/32 in