6 in. Round Brown Ceiling Damper
PSRDR 6 in. Round Brown Ceiling Damper
Frequently Purchased Together
Product Details
- Removable knob operator for adjustment from closed to fully open
- All-steel construction
- Controls air volume evenly
Specifications
- Application:
- Residential
- Collection:
- PSRDR
- Color Finish Name:
- Brown
- Damper Type:
- Butterfly Dampers
- Diameter:
- 6 in
- Duct Size:
- 6 in
- Installation Type:
- Ceiling Mount
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Round
- WaterSense Labeled:
- No