6 in. Snap Inch Collar Ring
6 in. Snap Inch Collar Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel construction
- The 1-1/4" high collar permits easy flex connection
Specifications
- Diameter:
- 6 in
- Height:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Round
- WaterSense Labeled:
- No