PROSELECT® 6 in. Steel Floor Register in Brown

PSFRDBU

Width

Starting at $47.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Foot-operated damper control
  • Rigid

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
6 in
Material
Steel
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday