Residential 6 in. Ceiling Diffuser in White Steel

You last purchased this on
 
PROSELECT®

PSRCDW Residential 6 in. Ceiling Diffuser in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSRCDW Residential 6 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSRCDWU
  • Item #3317116
  • Manufacturer Part #54106WH
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • All-steel construction
  • Concentric rings deflect air stream 360°
  • Requires Certification

Specifications

Application:
Residential
Collection:
PSRCDW
Color Finish Name:
White
Diameter:
6 in
Diffuser Size:
6 in
Duct Size:
6 in
GRD Deflection Type:
360 Degrees
Installation Type:
Ceiling Mount
MA Approved -:
No
Material:
Steel
Type:
PSRCDWU
Vent Duct Shape:
Round
WaterSense Labeled:
No