PROSELECT®
6 x 1-1/4 in. Galvanized and Carbon Steel HD Pro Fitting Brush
Part #PSHDFBH | Item #3827277
$
18.72
EACH
(Pricing is for 1-1/4 in)
Inside Diameter
Product Details
- Tempered high carbon straight steel bristles
- Galvanized 4-ply wire stem
- Flat surface plastic handle is easy to hold
- Heavy Duty
Documents
Specifications
Brush Type: Fitting Brush
Color Finish: Galvanized
Color Finish Category: Greys
Handle Material: Plastic
Inside Diameter: 1-1/4 in
Length: 6 in
Material: High Carbon Steel
Number of Tools Included: 1
Type: PSHDFBH
Width: 1-1/4 in