6 x 10 in. Stamped Residential Floor Diffuser in Brown Steel
PSFD 6 x 10 in. Stamped Residential Floor Diffuser in Brown Steel
Frequently Purchased Together
Product Details
- Foot-operated damper
- Heavy gauge steel construction for floor use
- Multi-angled fin setting
Specifications
- Application:
- Residential
- Collection:
- PSFD
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Damper Type:
- Foot-Operated Damper
- Duct Size:
- 6 in x 10 in
- GRD Deflection Type:
- Multi-angled Fins
- Installation Type:
- Floor Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSFDBU10
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 6 in