6 x 10 in. Floor Diffuser in White Steel
6 x 10 in. Floor Diffuser in White Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy foot-operated damper
- Multi-angle fin setting
- Made for high traffic areas
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Brown
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 10 in