6 x 14 in. for Residential Floor Register in Brown Steel
PSFRDB 6 x 14 in. for Residential Floor Register in Brown Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rigid faceplate provides firm, smooth surface
- Muli-shutter damper
- Heavy gauge steel construction for floor use
- Foot-operated damper control
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFRDB
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 6 in x 14 in
- GRD Deflection Type:
- 1-way
- Installation Type:
- Floor Mount
- Length:
- 14 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 6 in