6 x 1/4 in. Toggle Bolt 10 Pack

This product has been replaced by

FNW® Carbon Steel Toggle Bolt Wing (Pack of 25)
FNW® 6 in. Carbon Steel Toggle Bolt Wing (Pack of 25)
Manufacturer Part #FNWTBZ146
You last purchased this on
 
PROSELECT®

6 x 1/4 in. Toggle Bolt 10 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

FNW® Carbon Steel Toggle Bolt Wing (Pack of 25)
FNW® 6 in. Carbon Steel Toggle Bolt Wing (Pack of 25)
Manufacturer Part #FNWTBZ146
PROSELECT®

6 x 1/4 in. Toggle Bolt 10 Pack

  • Fast #
  • Part #PS000733
  • Item #4566049
  • Manufacturer Part #679214
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for hanging items on hollow walls
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.6.3
Diameter:
1/4 in
Length:
6 in
Material:
Carbon Steel
Package Quantity:
Pack of 10
Thread Length:
0.25
Thread Size:
20 in
Tool Type:
Toggle Bolt