6 x 24 in. Commercial T-Bar Lay-In in White 1-way, 2-way, 3-way and 4-way Steel

Part #PSPSBSSTU  |  Item #3876487

$ 62.12 EACH

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Four air pattern controllers pivot 360° on inside of face to achieve 1, 2, 3, or 4-way air flow
  • Face is hinged for quick access to pattern controllers
  • Shallow back
  • Perforated supply
  • Steel construction

Documents

Specifications

Application: Commercial

Color Finish: White

GRD Deflection Type: [1-way, 2-way, 3-way, 4-way]

Length: 6 in

Material: Steel

Neck Size: 6 in

Width: 6 in