PROSELECT®

6 x 6 in. Commercial Ceiling & Sidewall Register in White Steel

Part #PSVOBWUU

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rollformed blades
  • Individually adjustable fins on 0.666" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator

Documents

Specifications

Application: Commercial

Color Finish: White

Length: 6 in

Material: Steel

Width: 6 in