6 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Aluminum

Part #PSA1CWUU  |  Item #3679191  |  Manufacturer Part #PSA1CWUU

$ 27.75 EACH

Length:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For both sidewall and ceiling applications
  • One-way air pattern
  • Adjustable curved blades
  • Multi-shutter damper
  • Aluminum construction

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 6 in

MA Approved: No

Material: Aluminum

WaterSense Labeled: No

Width: 6 in