6 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel
6 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Three-way air pattern
- Integral multi-shutter damper
- For both sidewall and ceiling applications
- Steel construction
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 6 in