6 x 6 in. Residential Supply Register in White Steel
PSVAFW 6 x 6 in. Residential Supply Register in White Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horizontal multi-shutter damper
- For both sidewall and ceiling applications
- Vertical adjustable face bars
Documents
Specifications
- Application:
- Residential, Light Commercial
- Collection:
- PSVAFW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 6 in x 6 in
- GRD Deflection Type:
- Adjustable Single Deflection
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSVAFWUU
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 6 in