PROSELECT®

7 in. Snap Collar Ring

Part #PSSICRW

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The 1-1/4" high collar permits easy flex connection
  • Steel construction

Specifications

Diameter: 7 in

Duct Shape: Round

Height: 1-1/4 in

Material: Steel