PROSELECT®
7 x 2-1/2 in. Carbon Steel and Galvanized Fitting Brush
Part #PS0653 | Item #3827252
$
7.23
EACH
(Pricing is for 2-1/2 in)
Width
Product Details
- Concave surface plastic handle
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
Documents
Specifications
Brush Type: Fitting Brush
Handle Material: Plastic
Length: 7 in
Material: [Carbon Steel, Galvanized]
Number of Tools Included: 1
Size: 7 in x 2-1/2 in
Type: PS0653
Width: 2-1/2 in