PROSELECT®
7 x 2 in. Carbon Steel and Galvanized Fitting Brush
Part #PS552 | Item #3827265
$
3.02
EACH
(Pricing is for 2 in)
Width
Product Details
- Tempered high carbon kinked steel bristles
- Galvanized 2-ply wire stem
Documents
Specifications
Brush Type: Fitting Brush
Color Finish: Galvanized
Color Finish Category: Greys
Handle Material: Carbon Steel
Handle Type: Loop
Length: 7 in
Material: High Carbon Steel
Number of Tools Included: 1
Type: PS552
Width: 2 in