7/8 in. Threaded Zinc Plated Grade 2 Carbon Steel Hex Nut
7/8 in. Threaded Zinc Plated Grade 2 Carbon Steel Hex Nut
Frequently Purchased Together
Product Details
- Constructed from low carbon steel (zinc plated)
- Threads Per Inch: 9
- 7/8 in. Heavy hex nut
- ASME Specifications: ASME B18.21.2 / ASTM Specifications: ASTM F-1941
Documents
Specifications
- ASME:
- ASME B18.2.2
- ASTM:
- ASTM F-1941 Fe/Zn 3AT
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 7/8 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Grade:
- 2
- MA Approved -:
- No
- Material:
- Carbon Steel
- WaterSense Labeled:
- No