15/16 in. Low Carbon Steel Flat Washer
15/16 in. Low Carbon Steel Flat Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low carbon steel
- For sheet metal, plumbing electrical and construction work
- Zinc plated to resist corrosion
- For use with 7/8 in Bolt
Specifications
- ASME:
- ASME B18.22.1
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 15/16 in
- Diameter - Outside:
- 2-1/4 in
- Material:
- Low Carbon Steel
- Product Type:
- Flat Washer
- Thickness:
- 0.192 in