7/8 x 9 in. Zinc G2 Hex Nut
7/8 x 9 in. Zinc G2 Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grade 2
- Conforms to SAE J995 and ASTM A563 and ANSI B22.2.2
- Coarse thread
- Zinc plated steel construction
Specifications
- ANSI:
- ANSI B22.2.2
- ASTM:
- ASTM A-563
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 7/8 in
- Grade:
- 2
- Material:
- Steel
- Thread Length:
- 9