8-3/4 x 24 in. Cast Iron Valve Box Bottom Section

Part #IVB24BOTONLY  |  Item #2251476

$ 61.68 EACH
(Pricing is for 24 in)

Height

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Slip style bottom only
  • Cast iron conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish conforms to AWWA C-104
  • This product is not rated for traffic

Documents

Specifications

ASTM Specifications: ASTM A-48 Grade 30B

AWWA Specifications: AWWA C-104

Coating: Asphaltic Varnish

Diameter: 8-3/4 in

Height: 24 in

IAPMO Listed: No

Inside Diameter: 7-1/2 in

Inside Diameter 2: 5-1/8 in

Material: Cast Iron

Product Type: Bottom Section

WaterSense Labeled: No