PROSELECT® 8 in. Aluminum Ceiling/Sidewall Register in White

PSA3CWX

Width

Starting at $32.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • Three-way air pattern

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
8 in
Material
Aluminum
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday