PROSELECT®
8 in. Round Brown Steel Ceiling Damper
Part #PSRDRX | Item #3317105 | Manufacturer Part #54208BR
$
23.13
EACH
(Pricing is for 8 in)
Diameter
Product Details
- Controls air volume evenly
- Removable knob operator for adjustment from closed to fully open
- All-steel construction
Documents
Specifications
Color Finish: Brown
Diameter: 8 in
Duct Shape: Round
Material: Steel
Type: PSRDRX