PROSELECT® 8 x 1/2 in. Bit Tip Tap Screw

PSBIT8D10000

Thread Length

8
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3.0 sec max
  • Axial load: 30 lb
  • Driving speed: 2,500 rpm
  • Hex head
  • IHWH undercut
  • Material: SAE C1018/C1022
  • Self drilling screws, #2 point
  • Test plate thickness: 1.6mm
  • Zinc plated

SPECIFICATIONS

ASME Specifications
ASME B18.6.4 1998
Material
SAE C108/C1022
Screw Head
Hex Head
Thread Length
8

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday