8 x 4 in. Residential Supply Register in White Steel

Part #PSVAFWXP  |  Item #3679005  |  Manufacturer Part #PSVAFWXP

$ 20.51 EACH
(Pricing is for 8 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Vertical adjustable face bars
  • Horizontal multi-shutter damper

Documents

Specifications

Application: Residential

Color Finish: White

Length: 8 in

MA Approved: No

Material: Steel

Type: PSVAFWXP

WaterSense Labeled: No

Width: 4 in