PROSELECT® 8 x 8 in. Aluminum Return Air Grille 1/2 Fin White

PSARGWXX

Width

8 in

$13.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Aluminum construction
  • Features 1/2" spaced fins at 40°
  • Screws included

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
8 in
Material
Aluminum
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday