PROSELECT® 8 x 8 in. Steel Ceiling/Sidewall Register in White

PS4CWXX

Width

8 in

$24.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Integral multi-shutter damper

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
8 in
Material
Steel
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday