Apcom Water Heater Tune-Up Kit

Part #PSW12901  |  Item #3918576  |  Manufacturer Part #100109137

$ 59.13 EACH

Fitting Sizes:

1 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Apcom thermostats included
  • Includes both upper and lower thermostats, 2 elements with gaskets

Documents

Specifications

Application: Residential

Brand Model Compatibility: Universal

Collection: Apcom

Diameter: 12 in

End Connection 1: NPSM

End Connections: NPSM

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Gasket Included: Yes

MA Approved: No

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Product Type: Tune-up Kit

Smart Home Enabled: No

Supply Pipe Connection: 1 in

Volts: 240V

WaterSense Labeled: No

Watts: 4500