PROSELECT®

7-1/2 in. Cable Ties 100 Pack

Part #PSCTB  |  Manufacturer Part #CT0190W050KC

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and easy way to bundle and hold loose items
  • High tensile strength
  • Lock-style or reusable release style
  • Manufactured from type 6/6 nylon
  • 7-1/2" to 36" long straps are UV Rated under standard 62275

Specifications

Color Finish: Black

Length: 7-1/2 in

Material: Plastic

Material Type: Nylon

Package Quantity: Pack of 100

Tensile Strength: 50 lbs/inch

Type: PSCTBV

UL Listed: Yes