PROSELECT®

24 in. Cable Tie in Black

Part #PSCTB  |  Manufacturer Part #PFCTB24

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast and easy way to bundle and hold loose items
  • High tensile strength
  • Lock-style or reusable release style
  • Manufactured from type 6/6 nylon
  • 7-1/2" to 36" long straps are UV Rated under standard 62275

Specifications

Color Finish: Black

FM Approved: No

IAPMO Listed: No

Length: 24 in

Material: Plastic

Material Type: Nylon

NSF Certified: No

Package Quantity: Pack of 50

Tensile Strength: 175 lb

Type: PSCTB24

UL Listed: Yes