PROSELECT® 5-1/4 in. Cast Iron Valve Box Lid

IVBLIDI

Manufacturer Part #: DLIDIRR

Diameter

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable lid used to cover top of valve box
  • Cast iron design fits standard 5-1/4" valve boxes
  • Non-locking
  • Asphaltic varnish coating conforms to AWWA C-109

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Grade 30B
AWWA Specifications
AWWA C-104
Depth
3-1/2 in
Diameter
5-1/4 in
IAPMO Listed
No
Inside Diameter
5-5/16 in
Product Type
Lid
Type
IVBLIDI
Waterworks Application
Irrigation

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday