Ceiling 8 x 8 in. Ceiling Diffuser in White Aluminum
Ceiling 8 x 8 in. Ceiling Diffuser in White Aluminum
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 58-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
- Cores are easy to remove with spring loaded latches (no tools required)
- Highly flexible directional mounting applications ceiling diffuser
- Opposed blade damper
- Square back
Specifications
- Application:
- Ceiling
- Color Finish Name:
- White
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 1-way, 2-way, 3-way, 4-way
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Aluminum
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 8 in