PROSELECT®

Commercial 20 x 20 in. Ceiling Diffuser in White Aluminum

Part #PSAMODOB2020

Diffuser Size:

20 in x 20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns
  • Cores are easy to remove with spring loaded latches (no tools required)

Documents

Specifications

Application: Commercial

Color Finish: White

Diffuser Size: 20 in x 20 in

Duct Shape: Square

GRD Deflection Type: 1-way, 2-way, 3-way, 4-way

Length: 20 in

Material: Aluminum

Width: 20 in