PROSELECT®
Commercial 24 x 12 in. Ceiling Diffuser in White Steel
Part #PSHVD12 | Item #3876592 | Manufacturer Part #PSHVD12
$
59.11
EACH
Diffuser Size
Product Details
- High capacity 2-cone design
- Has 2" standard inlet collar with turned edge
- Consists of 360° uniform air pattern
- Steel construction
- Fixed cone design
Documents
Specifications
Application: Commercial
Color Finish: White
Diffuser Size: 24 in x 12 in
Duct Shape: Rectangular
Length: 24 in
Material: Steel
Type: PSHVD12
Width: 12 in