Commercial 24 x 12 in. Ceiling Diffuser in White Steel

You last purchased this on
 
PROSELECT®

Commercial 24 x 12 in. Ceiling Diffuser in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

Commercial 24 x 12 in. Ceiling Diffuser in White Steel

  • Fast #
  • Part #PSHVD312
  • Item #3876514
  • Manufacturer Part #PSHVD312
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Has 2" standard inlet collar
  • Consists of 360° uniform air pattern
  • High capacity 3-cone design
  • Fixed cone design
  • Steel construction
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
Diffuser Size:
24 in x 12 in
Length:
24 in
MA Approved -:
No
Material:
Steel
Type:
PSHVD312
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
12 in