Commercial 24 x 14 in. Ceiling Diffuser in White Steel

Part #PSHVD14  |  Item #3876595  |  Manufacturer Part #PSHVD14

$ 59.11 EACH

Diffuser Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High capacity 2-cone design
  • Has 2" standard inlet collar with turned edge
  • Consists of 360° uniform air pattern
  • Steel construction
  • Fixed cone design

Documents

Specifications

Application: Commercial

Color Finish: White

Diffuser Size: 24 in x 14 in

Duct Shape: Rectangular

Length: 24 in

Material: Steel

Type: PSHVD14

Width: 14 in