PROSELECT®
Commercial 24 x 24 in. Ceiling Diffuser in White Steel
Part #PSHVD32424 | Item #3876534
$
92.32
EACH
Diffuser Size:
24 in x 24 inProduct Details
- High capacity 3-cone design
- Quick-release inner assembly
- Includes a foil insulated backpan and accepts 6" to 14" PSSICR inlet collars
- Steel construction
Documents
Specifications
Application: Commercial
Color Finish: White
Diffuser Size: 24 in x 24 in
Duct Shape: Square
Length: 24 in
Material: Steel
Type: PSHVD32424
Width: 24 in