Commercial 24 x 24 in. Ceiling Diffuser in White Steel

Part #PSSPD10  |  Item #3876476

$ 50.20 EACH

Diffuser Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Attractive single panel design blends well with all ceilings
  • Removable air diffusion panel
  • Uniform 360° radiant air diffusion pattern
  • Steel construction

Specifications

Application: Commercial

Color Finish: White

Diffuser Size: 24 in x 24 in

Duct Shape: Square

Length: 10 in

Material: Steel

Type: PSSPD10

Width: 10 in