Commercial 24 x 24 in. Ceiling Diffuser in White Steel
Commercial 24 x 24 in. Ceiling Diffuser in White Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Removable air diffusion panel
- Uniform 360° radiant air diffusion pattern
- Attractive single panel design blends well with all ceilings
- Steel construction
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 24 in x 24 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSSPDU
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 6 in