PROSELECT®
Commercial 24 x 24 in. Ceiling Diffuser in White Steel
Part #PSSPDX | Item #3876560
$
50.20
EACH
Diffuser Size
Product Details
- Attractive single panel design blends well with all ceilings
- Removable air diffusion panel
- Uniform 360° radiant air diffusion pattern
- Steel construction
Documents
Specifications
Application: Commercial
Color Finish: White
Diffuser Size: 24 in x 24 in
Duct Shape: Square
Length: 8 in
Material: Steel
Type: PSSPDX
Width: 8 in