PROSELECT®
Commercial 24 x 6 in. Ceiling Diffuser in White Steel
Part #PSHVD3IBDU | Item #3990249
$
72.69
EACH
Diffuser Size:
24 in x 6 inProduct Details
- High capacity 3-cone design
- Has 2" standard inlet collar
- Consists of 360° uniform air pattern
- Steel construction
- Fixed cone design
- Insulated foil back with butterfly damper
Documents
Specifications
Application: Commercial
Color Finish: White
Diffuser Size: 24 in x 6 in
Duct Shape: Rectangular
Length: 24 in
Material: Steel
Type: PSHVD3IBDU
Width: 6 in