Commercial 24 x 6 in. Ceiling Diffuser in White Steel
Commercial 24 x 6 in. Ceiling Diffuser in White Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Has 2" standard inlet collar
- Consists of 360° uniform air pattern
- High capacity 3-cone design
- Insulated foil back
- Fixed cone design
- Steel construction
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 24 in x 6 in
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSHVD3IU
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 6 in