Commercial 24 x 8 in. Ceiling Diffuser in White Steel

Part #PSHVD3X  |  Item #3876466  |  Manufacturer Part #PSHVD3X

$ 58.73 EACH

Diffuser Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High capacity 3-cone design
  • Has 2" standard inlet collar
  • Consists of 360° uniform air pattern
  • Steel construction
  • Fixed cone design

Documents

Specifications

Application: Commercial

Color Finish: White

Diffuser Size: 24 in x 8 in

Duct Shape: Rectangular

Length: 24 in

Material: Steel

Type: PSHVD3X

Width: 8 in