PROSELECT® Cowhide Split Leather Driver Gloves

PSG2035

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All cow leather drivers glove features a split leather back and a slip-on cuff and a shirred elastic back
  • Durable, comfortable and features a keystone thumb with reinforced stitching
  • Unlined

SPECIFICATIONS

Color Finish
Brown
Glove Size
XL
Glove Type
Driver
Material
Cowhide Leather

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday