E-Lite® 18 x 38 x 3 in. Equipment Pad 205 lbs in Plastic

Part #PSCPE1838  |  Manufacturer Part #EL1838-3

Starting at
$ 29.77 EACH

Allowable Load:

205 lbs
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • E-Lite grey plastic equipment pad with 205 lbs allowable load
  • Length: 18 in.
  • Width: 38 in.
  • Thickness: 3 in.

Documents

Specifications

Allowable Load: 205 lbs

Collection: E-Lite®

Color Finish: Grey

Length: 18 in

MA Approved: No

Material: Plastic

Material Type: Polypropylene

Size: 18 in x 38 in x 3 in

Thickness: 3 in

WaterSense Labeled: No

Width: 38 in