30 in x 36 in x 2 in Equipment Pad Plastic 324 lbs
30 in x 36 in x 2 in Equipment Pad Plastic 324 lbs
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Injection molded
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
- Uses stabilization pads, flanges and support ribs
Documents
Specifications
- Allowable Load:
- 324 lbs
- Color Finish Name:
- Grey
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 30 in x 36 in x 2 in
- Thickness:
- 2 in
- WaterSense Labeled:
- No
- Width:
- 36 in