32 in x 44 in x 2 in Equipment Pad 422 lbs 2 in Plastic

You last purchased this on
 
PROSELECT®

32 in x 44 in x 2 in Equipment Pad 422 lbs 2 in Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

32 in x 44 in x 2 in Equipment Pad 422 lbs 2 in Plastic

  • Fast #
  • Part #PSCPE32442
  • Item #4937551
  • Manufacturer Part #EL3244-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Injection molded
  • For indoor and outdoor use
  • Uses stabilization pads, flanges and support ribs
  • Requires Certification

Documents


Specifications

Allowable Load:
422 lbs
Color Finish Name:
Grey
Length:
32 in
Material:
Plastic
Material Type:
Polypropylene
Size:
32 in x 44 in x 2 in
Thickness:
2 in
Width:
44 in