E-Lite® 32 in x 44 in x 2 in Equipment Pad 422 lbs 2 in Plastic

Part #PSCPE3244  |  Manufacturer Part #EL3244-2

Starting at
$ 53.63 EACH

Thickness

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses stabilization pads, flanges and support ribs
  • Injection molded
  • For indoor and outdoor use

Documents

Specifications

Allowable Load: 422 lbs

Collection: E-Lite®

Color Finish: Grey

Length: 32 in

Material: Plastic

Material Type: Polypropylene

Size: 32 in x 44 in x 2 in

Thickness: 2 in

Width: 44 in