E-Lite® 36 x 40 x 3 in. Equipment Pad 423 lbs in Plastic

Part #PSCPE36403  |  Item #5025265  |  Manufacturer Part #EL3640-3

$ 62.45 EACH
(Pricing is for 3 in)

Thickness

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Allowable Load: 423 lbs

Collection: E-Lite®

Color Finish: Grey

Height: 3 in

Length: 36 in

Material: Plastic

Material Type: Polypropylene

Size: 36 in x 40 in x 3 in

Thickness: 3 in

Type: PSCPE36403

Width: 40 in